Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010PP
Zoro # G5271738
Sold in multiples of 2 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1010PP
- Zoro # G5271738
- UPC # 729440460310
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Pipe Plug Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,5/16",3/8"D,Pipe Plug Sq |
Description
Impact Socket,5/16 In.,3/8 In.D,Pipe Plug Sq
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x3)
- SUPERCUT 137-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (204100)
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- GREY PNEUMATIC #5 Drive Impact Socket Chrome plated (5033MD)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J07520-LT)
- Grey Pneumatic Sockets & Ratchets