Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1010MDG
Zoro # G5284380
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1010MDG
- Zoro # G5284380
- UPC # 729440460297
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Deep Length magnetic Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,10mm,3/8"D,Impact,6pt.,D,Blk |
Description
Socket,10mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4236R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MG)
- Grey Pneumatic Sockets & Ratchets