Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1009FP
Zoro # G5270137
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 0.98"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1009FP
- Zoro # G5270137
- UPC # 729440460167
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.98" |
Size | 9/32 |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Pipe Plug Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,9/32,3/8"D,PipePlug,Sq,4pt |
Description
Impact Socket,9/32,3/8 In.D,PipePlug,Sq,4pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 16mm Size (5MR11)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Impact Socket 1 pc (CIMS25N)
- Grey Pneumatic Sockets & Ratchets