Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1008UMD
Zoro # G5270371
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1008UMD
- Zoro # G5270371
- UPC # 729440460150
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 78mm |
Size | 8mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,8mm,3/8 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F9/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #8 (46678)
- DORIAN Knurling Tool, Milling Machine, 3 7/8 OAL (MMKT-75-O)
- OLFA Carpet and Linoleum Cutter, General Purpose Plastic (45-C)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19084M)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 4 pt Standard Depth, Black Oxide (J07511SS)
- Grey Pneumatic Impact Sockets