Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1008RG
Zoro # G5284645
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1008RG
- Zoro # G5284645
- UPC # 729440460136
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 1/4 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Magnetic |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,1/4 In.,3/8 In.D,Mag 6pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421194)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37614)
- Grey Pneumatic Sockets & Ratchets