Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1008MDG
Zoro # G5270399
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 55mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1008MDG
- Zoro # G5270399
- UPC # 729440460105
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Length magnetic Impact |
Finish | Chrome plated |
Description
Socket,8mm,3/8 In.D,Impact,Mag 6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014DG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- PROTO SKT IMP 1DR 1-13/16 6PT DEEP (PO10029L)
- Grey Pneumatic Sockets & Ratchets