Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1008M
Zoro # G5270450
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1008M
- Zoro # G5270450
- UPC # 729440460082
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,8mm,3/8"D,Impact,6pt. |
Description
Socket,8mm,3/8 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- JOKARI Stripper, Secura, Str Blade, 5/16-1.1/8" (10281)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3094R)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MDS)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- Grey Pneumatic Impact Sockets