Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1008FP
Zoro # G5284636
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 0.98"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1008FP
- Zoro # G5284636
- UPC # 729440460075
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.98" |
Size | 1/4 |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Pipe Plug Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1/4",3/8"D,Pipe Plug Sq 4pt. |
Description
Impact Socket,1/4 In.,3/8 In.D,Pipe Plug Sq 4pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- DRILL AMERICA 3/4"-28 HSS Plug Hand Tap (DWTST3/4-28P)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- FOWLER Edge Finder Set (525751250)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011FP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- Grey Pneumatic Impact Sockets