Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket 12 pt.
Mfr # 1118U
Zoro # G5270189
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.09"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1118U
- Zoro # G5270189
- UPC # 729440462574
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.09" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Drive Type | Hex |
Category Type | Impact Socket |
Tether Capable | Not Tether Capable |
Socket Type | Standard Length Universal Impact |
Output Type | 12 pt. |
Tether Ready | No |
Product Type | Impact Socket,9/16",3/8"D,Univ 12pt.,Blk |
Description
Impact Socket,9/16 In.,3/8 In.D,Univ 12pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20006250)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040XD)
- GREY PNEUMATIC 3/8" Drive Deep Socket 12 (1112MSD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- Grey Pneumatic Sockets & Ratchets