Shop All Sockets
Grey Pneumatic
3/8" Drive, Impact Set, SAE, Metric Socket
Mfr # 1224G
Zoro # G7038433
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 24
- Includes (9) Fractional Standard Length Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (13) Metric Standard Length Sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Extension; (1) Universal Joint: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1224G
- Zoro # G7038433
- UPC # 00838780000992
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 24 |
Includes | (9) Fractional Standard Length Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (13) Metric Standard Length Sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Extension; (1) Universal Joint: 3/8" |
Item | Impact Set |
Description
Frctnl/Mtrc Mgntc Impct Socket Set,24PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- BIG HORN Straight Handle Tap Wrench 1/2 Inch Hand Taps Capacity (Drop Forged) (19863)
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- GREY PNEUMATIC 1/2" Drive, 5/16" SAE Socket, 4 Points (2010PP)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- GREY PNEUMATIC SKT 1-1/2" DR 1-1/2" F X 2-1/2" M ADPTR (GP6009RA)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134M)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- Grey Pneumatic Sockets