Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Hex Driver 6
Mfr # 19064F
Zoro # G5274258
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 19064F
- Zoro # G5274258
- UPC # 729440463540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.94" |
Size | 3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Hex Driver |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Impact Socket,3/16",3/8"D,Hex Lg M,Black |
Description
Impact Socket,3/16 In.,3/8 In.D,Hex Lg M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- MILWAUKEE TOOL 7/9 in. Large Angle Grinder Cut Shroud (49-40-6120)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1107M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040UD)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- Grey Pneumatic Impact Sockets