Shop All Socket Sets
Grey Pneumatic
3/8" Drive Duo-Socket Set
Mfr # 81627RD
Zoro # G5290330
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard and Deep Length Duo
- Size 5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1
- Includes (12) Fractional Standard Length:5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1; (12) Fractional Deep Length:5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1; (1) Each:72 Tooth Quick Release Ratchet - 8 L; (1) 3 Extension; 6 Extension; (1) Molded Storage Case
- SAE or Metric SAE
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 81627RD
- Zoro # G5290330
- UPC # 838780001746
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1 |
Drive Size | 3/8" |
Overall Length | Various |
Details
Socket Type | Standard and Deep Length Duo |
Item | Duo-Socket |
Includes | (12) Fractional Standard Length:5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1; (12) Fractional Deep Length:5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4,13/16,7/8,15/16,1; (1) Each:72 Tooth Quick Release Ratchet - 8 L; (1) 3 Extension; 6 Extension; (1) Molded Storage Case |
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Number of Points | 6 |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx5/16"D |
Description
Duo-Socket,1/4 In.Dx5/16 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- GREY PNEUMATIC 3/8" Drive Metric, 13 pcs (1213MG)
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- Grey Pneumatic Sockets & Ratchets