Shop All Socket Sets
Grey Pneumatic
3/8" Drive Duo-Socket Set, 35 pcs
Mfr # 72180M
Zoro # G5289700
product price: $3,312.34
/ea
Free Shipping & Returns
$3,312.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 35
- Impact Rated No
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72180M
- Zoro # G5289700
- UPC # 729440493844
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 35 |
Impact Rated | No |
Item | Duo-Socket Set |
Description
Duo-Socket Set,3/8 In.D,35pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- GREY PNEUMATIC SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM (GP9710D)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- Grey Pneumatic Socket Sets