Shop All Socket Sets
Grey Pneumatic
3/8" Drive Duo-Socket Set, 27 pcs
Mfr # 72175M
Zoro # G5289691
product price: $3,386.99
/ea
Free Shipping & Returns
$3,386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 27
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72175M
- Zoro # G5289691
- UPC # 729440493837
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 27 |
Item | Duo-Socket Set |
Impact Rated | No |
Description
Duo-Socket Set,3/8 In.D,27pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16)
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #1 (54011)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- Grey Pneumatic Socket Sets