Shop All Sockets
Grey Pneumatic
3/8" Drive, Duo-Socket, 59 pcs
Mfr # 81012MD
Zoro # G5290041
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 59
- Impact Rated No
- Product Type Duo-Socket,3/8"D,Fract/Metric,59pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81012MD
- Zoro # G5290041
- UPC # 729440481209
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 59 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,3/8"D,Fract/Metric,59pcs. |
Description
Duo-Socket,3/8 In.D,Fract/Metric,59pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.012 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525080)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- IRWIN Quick Grip Clamp 4Pk (1873304)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110112114GR)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124MD)
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- GREY PNEUMATIC 3/8 Drive X 5/16 Deep Duo-Socket - 6 Point (81010D)
- GREY PNEUMATIC 1/2 Drive X 9/16 Deep Duo-Socket - 6 Point (82018D)
- GREY PNEUMATIC 3/8" Drive, 1 SAE Socket, 6 Points (1032D)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- Grey Pneumatic Sockets