Shop All Sockets
Grey Pneumatic
3/8" Drive, Duo-Socket, 59 pcs
Mfr # 81008MD
Zoro # G5290050
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 59
- Impact Rated No
- Product Type Duo-Socket,3/8"D,Fract/Metric,59pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81008MD
- Zoro # G5290050
- UPC # 729440481094
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 59 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,3/8"D,Fract/Metric,59pcs. |
Description
Duo-Socket,3/8 In.D,Fract/Metric,59pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- M.A. FORD .2790 Reamer (27227900)
- KUBINEC Kubinec PW1250-3K 0.5 in. x 3000 ft. Cable Pulling Tape with 1250 lbs Tensile Strength - White (PW1250/3K)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- GREY PNEUMATIC SKT 1/4" DR X 5/16" MAG DEEP IM (GP910DG)
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket (8096H)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT (GP4258D)
- GREY PNEUMATIC 3/8" Drive, 19mm Metric Socket, 6 Points (1019UMSD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-11/16 DEEP IM (GP3054D)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- Grey Pneumatic Sockets & Ratchets