Shop All Sockets
Grey Pneumatic
3/8" Drive, Duo-Socket, 1 pcs
Mfr # 81021MD
Zoro # G5290839
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 1
- Impact Rated No
- Product Type Duo-Socket,1/2"D,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81021MD
- Zoro # G5290839
- UPC # 729440481476
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 1 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,29pcs. |
Description
Duo-Socket,1/2 In.D,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- BIG HORN 3 Pieces 8-Inch Spring Caliper / Divider Set (19053)
- RIDGID Chain Link Assembly (68630)
- EAGLE TAPTEK CUTTING TOOLS 1in TPI 8 PLUG HAND TAP (HT-10000-8-P-I)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- Grey Pneumatic Sockets