Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Deep Socket 12
Mfr # 1112MSD
Zoro # G6997879
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1112MSD
- Zoro # G6997879
- UPC # 00689306226385
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 12mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,3/8 In. Drive,12 pt.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M10XT)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6143)
- Grey Pneumatic Sockets & Ratchets