Shop All Impact Socket Adapters
Grey Pneumatic
3/8" Drive Adapter SAE
Mfr # 1130QC
Zoro # G7046407
product price: $32.03
/ea
$32.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Drive Type Impact Quick Change
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1130QC
- Zoro # G7046407
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Adapter |
Drive Type | Impact Quick Change |
Description
Drive 3/8 In.X3/8 In. Impct Quick Chng Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- DYNAMIC Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact (D025820)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- VULCAN Adapter Impact 3/8 X 1/2 In Dr (MT6580308)
- DYNAMIC Tools Adapter 1/2" Female X 3/4" Male, Impact (D012711)
- POWERBUILT 3/4" Drive(F) X 1/2" (M) Impact Adapter (940586)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- Grey Pneumatic Impact Socket Adapters