Shop All Nut Driver Sets
Grey Pneumatic
3/8" Drive 9 Piece Internal Torx Impact Driver Set
Mfr # 1200T
Zoro # G5288258
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Includes (9) 3/8" Drive, Internal Star: T20, T25, T27, T30, T40, T45, T47, T50, T55
- Number of Pieces 9
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1200T
- Zoro # G5288258
- UPC # 838780000039
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Includes | (9) 3/8" Drive, Internal Star: T20, T25, T27, T30, T40, T45, T47, T50, T55 |
Number of Pieces | 9 |
Tip Style | Torx(R) |
Item | Internal Torx Impact Driver Set,9pcs. |
Description
Internal Torx Impact Driver Set,9pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367263)
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Hollow (35-299)
- Grey Pneumatic Screwdrivers and Nutdrivers