Shop All Sockets
Grey Pneumatic
3/8" Drive, 8mm Metric Socket, 6 Points
Mfr # 1008MSD
Zoro # G6998262
original price:
$7.80
23% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1008MSD
- Zoro # G6998262
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 8mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,6 pt.,3/8 In. Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- KO-KEN Bit Socket 2mm Hex 100mm 1/4 Sq. Drive (2010M.100-2)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM EXTRA DEEP IM (GP2019XMD)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- Grey Pneumatic Sockets & Ratchets