Shop All Hand Ratchets
Grey Pneumatic
3/8" Drive 72 Geared Teeth Quick Release Ratchet, 3/8"D, 72 Tooth
Mfr # 1872BRQ
Zoro # G5287619
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Geared Teeth 72
- Repair Kit 1000RK
- System of Measurement Inch
- Weight 0.76 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1872BRQ
- Zoro # G5287619
- UPC # 838780001890
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Quick Release Ratchet,3/8"D,72 Tooth |
Number of Geared Teeth | 72 |
Repair Kit | 1000RK |
System of Measurement | Inch |
Weight | 0.76 lb. |
Tether Capable | Not Tether Capable |
Number of Pieces | 1 |
Handle | Ergonomic Comfort Grip |
Description
Quick Release Ratchet,3/8 In.D,72 Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH 48"" SG (DR60693)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- IDEAL T-8 Stripper (45-124)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- GREY PNEUMATIC 1/4" Drive 72 Geared Teeth Quick Release Ratchet, 1/4"D, 72 Tooth (9572BRQ)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- EGA MASTER REVERSIBLE RATCHET HANDLE 3/8" 1000 V (73685)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Locking Flex Head Teardrop Ratchet Set (81276T)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- Grey Pneumatic Sockets & Ratchets