Shop All Sockets
Grey Pneumatic
3/8" Drive, 18mm Metric Socket, 6 Points
Mfr # 1018UMD
Zoro # G5273199
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1018UMD
- Zoro # G5273199
- UPC # 729440461133
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 18mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,3/8 In.Dx18mm,D Univ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- INGERSOLL-RAND DIE GRINDER RIGHT ANGLE 1/4" KIT 1/4" (IR301BK)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 12 PT. (GP82229M)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/16" DEEP - 8 POINT IM (GP4534SD)
- GREY PNEUMATIC SKT 1" DR X 55MM DP - 12 PT IM (GP4155MD)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- Grey Pneumatic Sockets & Ratchets