Shop All Sockets
Grey Pneumatic
3/8" Drive, 16mm SAE Socket, 6 Points
Mfr # 1016MG
Zoro # G5273217
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1016MG
- Zoro # G5273217
- UPC # 729440460891
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 16mm |
Details
Socket Type | Standard Length Magnetic |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,3/8 In.Dx16mm,Magnetic Std
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTY MASTER MINI TOILT PLUNGR 4"" (MPS4)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- IRWIN Unibit Cobalt Step Drill, #4 (VGP10234CB)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM (GP3138M)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124MD)
- GREY PNEUMATIC 1/2" Drive, 5/16" SAE Socket, 4 Points (2010PP)
- GREY PNEUMATIC SKT 1/2" DR X 17MM HEX DRIVER IM (GP2917M)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-13MM)
- Grey Pneumatic Sockets & Ratchets