Shop All Sockets
Grey Pneumatic
3/8" Drive, 15mm Metric Socket, 6 Points
Mfr # 81015M
Zoro # G5290498
original price:
$10.39
14% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81015M
- Zoro # G5290498
- UPC # 729440481285
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 15mm |
Details
Socket Type | Standard Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/2"Dx35mm,D |
Description
Duo-Socket,1/2 In.Dx35mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- GROZ Pliers, Water Pump, 7" (31740)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- GREY PNEUMATIC 3/4" Drive, 1-1/4" SAE Socket (2617)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM EXTRA-LONG IM (GP3433MDL)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- Grey Pneumatic Sockets