Shop All Sockets
Grey Pneumatic
3/8" Drive, 15mm Metric Socket, 6 Points
Mfr # 1015MSD
Zoro # G6998159
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1015MSD
- Zoro # G6998159
- UPC # 00729440494162
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 15mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Category Type | Impact Socket |
Item | Deep Socket |
Description
Impact Socket,Semi Deep,3/8 In. Drive,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Right Angle Attachment (DWARA120)
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- GARDNER BENDER Power Head Assembly, For 15V963, 15V964 (CP800)
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- GREY PNEUMATIC SKT 3/4" DR X 2-7/16" DEEP - 12PT IM (GP3178D)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT (GP4258D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- Grey Pneumatic Sockets & Ratchets