Shop All Sockets
Grey Pneumatic
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # 81014MD
Zoro # G5290671
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81014MD
- Zoro # G5290671
- UPC # 729440481261
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 14mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Description
Duo-Socket,1/2 In.Dx1-1/16 In.,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Locking Plier Auto Kit, 10 pcs. (48-22-3690)
- SKIL 29pc Gold Oxide Drill Bit Set (98029)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- GREY PNEUMATIC SKT 1" DR X 55MM DP - 12 PT IM (GP4155MD)
- GREY PNEUMATIC SKT 1/2" DR 36MM EXTRA DEEP IM (GP2036XMD)
- GREY PNEUMATIC SKT SET 1/4" DR 28 PC DEEP METRIC IM (GP9728M)
- GREY PNEUMATIC SKT SET 1/4" DR 8 PC EXTERNAL TORX IM (GP998ET)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" MAGNETIC DEEP IM (GP2012DG)
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- KO-KEN Socket 10mm 6 Point 120mm 3/8 Sq. Drive (3300M-10(L120))
- Grey Pneumatic Sockets & Ratchets