Shop All Sockets
Grey Pneumatic
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # 81013M
Zoro # G5290601
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81013M
- Zoro # G5290601
- UPC # 729440481223
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
Socket Type | Standard Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Description
Duo-Socket,1/2 In.Dx21mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Micro Ratchet, 1/4" Drive (TIT11204)
- GEARWRENCH 1 lb. Brass Hammer with Hickory Handle (81-111G)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Plumbers, 24 (SL2424P)
- GEDORE Open Ended Wrench, 9mm (894 9)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (81015M)
- GREY PNEUMATIC Grey Pneumatic Gy1203Msd .38 In. Drive 13 Piece Semi-Deep Metric Set (GY1203MSD)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM (GP1012FP)
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points (2018DG)
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- Grey Pneumatic Sockets & Ratchets