Shop All Sockets
Grey Pneumatic
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # 1013MSD
Zoro # G6998253
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1013MSD
- Zoro # G6998253
- UPC # 00729440494148
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 41mm |
Size | 13mm |
Details
Socket Type | Semi-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Semi Deep,3/8 In. Drive,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Installation Tip (HST-332)
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- GREY PNEUMATIC 3/8" Drive, 18mm Metric Socket, 6 Points (1018MSD)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC SKT 1/4" DR WOBBLE SPINNER HANDLE IM (GP9506WH)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM EXTRA DEEP IM (GP2019XMD)
- KO-KEN Socket 3mm 6 Point 50mm 1/4 Sq. Drive (2300M-3)
- Grey Pneumatic Sockets & Ratchets