Shop All Sockets
Grey Pneumatic
3/8" Drive, 1/2 SAE Socket, 6 Points
Mfr # 1016RG
Zoro # G5273235
product price: $8.16
/ea
$8.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1016RG
- Zoro # G5273235
- UPC # 729440460914
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Size | 1/2 |
Details
Socket Type | Standard Length Magnetic |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Magnetic Socket |
Tether Ready | No |
Product Type | Socket,3/8"Dx1/2"Magnetic Std |
Description
Socket,3/8 In.Dx1/2 In.Magnetic Std
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- SKIL Skilsaw Rear Outfeed (SPT00B)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/16" DEEP IM (GP4042D)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- LISLE 3/8" Drive, T45 SAE Socket (26630)
- Grey Pneumatic Sockets & Ratchets