Shop All Sockets
Grey Pneumatic
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # 81010MD
Zoro # G5290105
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81010MD
- Zoro # G5290105
- UPC # 729440481148
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Number of Pieces | 1 |
Item | Duo-Socket |
Impact Rated | No |
Measurement Type | Metric |
Product Type | Duo-Socket,3/8"D,Metric Std,35pcs. |
Description
Duo-Socket,3/8 In.D,Metric Std,35pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 22MM X 22.5MM (GP2191D)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134MD)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- GREY PNEUMATIC SKT 3/4" DR X 17MM HEX DRIVER IM (GP3917M)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- Grey Pneumatic Sockets & Ratchets