Shop All Nut Driver Sets
Grey Pneumatic
3/8" DR 7PC HEX DRVR SET
Mfr # 1297H
Zoro # G5288486
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (7) 3/8" Drive, Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1297H
- Zoro # G5288486
- UPC # 838780000206
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (7) 3/8" Drive, Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Pieces | 7 |
Tip Style | Hex |
Item | Hex Driver Set,3/8"D,7pcs. |
Description
Hex Driver Set,3/8 In.D,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (48227)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- WIHA Precision Screwdriver, Phillips, #1x2-3/8 (26110)
- Grey Pneumatic Screwdrivers and Nutdrivers