Shop All Nut Driver Sets
Grey Pneumatic
3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set
Mfr # 1247MH
Zoro # G5288039
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (7) 3/8" Drive, 4" Length Hex Drivers: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1247MH
- Zoro # G5288039
- UPC # 838780001395
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (7) 3/8" Drive, 4" Length Hex Drivers: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm |
Number of Pieces | 7 |
Tip Style | Hex |
Item | Metric Hex Driver Set,3/8"D,7pcs. |
Description
Metric Hex Driver Set,3/8 In.D,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x18" Ship Auger Bit (DMS73-1010)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- GREY PNEUMATIC 3/8" DR 7 PC 6" LENGTH METRIC HEX DRIVER SET (1267MH)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 3/8" Drive 9 Piece Internal Torx Impact Driver Set (1200T)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- Grey Pneumatic Screwdrivers and Nutdrivers