Shop All Nut Driver Sets
Grey Pneumatic
3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set
Mfr # 1247H
Zoro # G5289177
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (7) 3/8" Drive, 4" Length Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
- Number of Pieces 7
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1247H
- Zoro # G5289177
- UPC # 838780001388
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (7) 3/8" Drive, 4" Length Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Pieces | 7 |
Tip Style | Hex |
Item | Fractional Hex Driver Set,3/8"D,7pcs. |
Description
Fractional Hex Driver Set,3/8 In.D,7pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151SS-B)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREAT NECK 7Pc Nutdriver Set (ND72)
- Grey Pneumatic Nut Driver Sets