Shop All Sockets
Grey Pneumatic
3/8" Dr 6-Pt Std&Deep Length Duo Socket
Mfr # GP81635MRD
Zoro # G801948775
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type High Torque
- Number of Points 6
- Material Chrome-Molybdenum Alloy Steel
- Application Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP81635MRD
- Zoro # G801948775
- UPC # 838780001753
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Material | Chrome-Molybdenum Alloy Steel |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- TRUMETER 1/3M RC MEAS WHEEL PLASTIC Length Measurement Wheel (007905)
- SIMPSON STRONG-TIE Eip-Ezakt Injection Ports w/ Ez Click Fitting 20/Bag (EIP-EZAKT)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- GREY PNEUMATIC 1/4" Drive, 7/32" SAE Socket, 6 Points (9907F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7MM HEX DRIVER IM (GP2907M)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T27 (GPTPS27)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- Grey Pneumatic Sockets & Ratchets