Shop All Impact Socket Sets
Grey Pneumatic
3/4 IMP SOCKET SET
Mfr # 8313
Zoro # G5290190
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Finish Chrome plated
- SAE or Metric SAE
- Includes (5) 3/4 Drive 12-Point Standard Length Fractional Set of 1.97 Length: 3/4,13/16,7/8,15/16,1; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.13 Length: 1-1/16,1-1/8; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.20 Length: 1-1/4,1-3/8; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.28 Length: 1-1/2,1-5/8; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.48 Length: 1-3/4; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.68 Length: 1-7/8; (1) Molded Storage Case
- Socket Type Standard Length Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8313
- Zoro # G5290190
- UPC # 838780000701
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Overall Length | Various |
Size | 3/4,13/16,7/8,15/16,1,1-1/16,1-1/8,1-1/4,1-3/8,1-1/2,1-5/8,1-3/4,1-7/8 |
Details
Finish | Chrome plated |
SAE or Metric | SAE |
Includes | (5) 3/4 Drive 12-Point Standard Length Fractional Set of 1.97 Length: 3/4,13/16,7/8,15/16,1; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.13 Length: 1-1/16,1-1/8; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.20 Length: 1-1/4,1-3/8; (2) 3/4 Drive 12-Point Standard Length Fractional Set of 2.28 Length: 1-1/2,1-5/8; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.48 Length: 1-3/4; (1) 3/4 Drive 12-Point Standard Length Fractional Set of 2.68 Length: 1-7/8; (1) Molded Storage Case |
Item | Duo-Socket |
Socket Type | Standard Length Impact |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx8mm,Standard |
Description
Duo-Socket,1/4 In.Dx8mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #9 (46679)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- GREY PNEUMATIC SET IMP SKT 3/8" DR 43PC STD/DP SAE/MET (GP1643RD)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- GREY PNEUMATIC 1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs (1234T)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Set, 81 pcs (1281)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92305)
- Grey Pneumatic Sockets & Ratchets