Shop All Socket Extensions
Grey Pneumatic
3/4" Drive x 3" Extension w/ Pin Hole
Mfr # 3003E
Zoro # G7041419
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3003E
- Zoro # G7041419
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension with Pin Hole |
Description
Drive 3/4 In. x 3 In. Extension w/ Pin Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 5/16 in. (88420)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- BIG GATOR TOOLS Metric V-DrillGuide® (2-9.5mm) (MDG1000NP)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 16mm, 127mm Length, Chrome plated (2016XMD)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- CRAFTSMAN Extension, 3-pc 1/2" Drive Extension Bar 1/2" Dr, Full Polish Chrome (CMMT43283)
- Grey Pneumatic Socket Extensions