Shop All Socket Sets
Grey Pneumatic
3/4" Drive Socket Set, 8 pcs
Mfr # 70155M
Zoro # G5273637
product price: $2,523.99
/ea
Free Shipping & Returns
$2,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Impact Rated No
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 70155M
- Zoro # G5273637
- UPC # 729440493141
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 8 |
Item | Socket Set |
Impact Rated | No |
Description
Socket,3/4 In.D,D,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- INNOVATIVE COMPONENTS Rounded T Knob, Short Tip, 1/2" Tip Dia., 0.560"L (GI1/2S2.25-BTR6)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/8 (C09768)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95921)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- Grey Pneumatic Sockets & Ratchets