Shop All Socket Sets
Grey Pneumatic
3/4" Drive Socket Set, 6 pcs
Mfr # 70170M
Zoro # G5273670
product price: $2,812.35
/ea
Free Shipping & Returns
$2,812.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Pieces 6
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 70170M
- Zoro # G5273670
- UPC # 729440493172
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Number of Pieces | 6 |
Impact Rated | No |
Description
Socket,3/4 In.D,Hex,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 6mm (80444)
- GREY PNEUMATIC SKT SET 1" DR 21 PIECE DEEP FRACT IM (GP9021D)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- HOMESTEAD 0.25, 0.37 & 0.5 in. SAE & Metric Drive Socket Set, 52 Piece (HO3843132)
- Grey Pneumatic Socket Sets