Shop All Socket Sets
Grey Pneumatic
3/4" Drive Socket Set, 29 pcs
Mfr # 70135M
Zoro # G5274328
product price: $1,812.41
/ea
Free Shipping & Returns
$1,812.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Pieces 29
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 70135M
- Zoro # G5274328
- UPC # 729440493103
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 29 |
Impact Rated | No |
Item | Socket Set |
Description
Socket Set,3/4 In.D,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (54TM45)
- HHIP 8" 4-Jaw D1-4 Direct Mount Camlock Lathe Chuck (3900-4808)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- GREY PNEUMATIC 1" Drive Socket Set, 16 pcs (9016D)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" LENGTH METRIC HEX (GP1267MH)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- Grey Pneumatic Sockets & Ratchets