Shop All Socket Sets
Grey Pneumatic
3/4" Drive Socket Set, 26 pcs
Mfr # 72140M
Zoro # G5269461
product price: $1,999.88
/ea
Free Shipping & Returns
$1,999.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Impact Rated No
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72140M
- Zoro # G5269461
- UPC # 729440493769
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Impact Rated | No |
Number of Pieces | 26 |
Item | Socket Set |
Description
Socket Set,3/4 In.D,26pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- ERICKSON Wrench, 40Taper Retention Knob Socket (RKW40)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (442175)
- KYOCERA External Grooving Toolholder, KGDR 164T20 (KGDR164T20)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- Grey Pneumatic Sockets & Ratchets