Shop All Socket Sets
Grey Pneumatic
3/4" Drive Socket Set, 1 pcs
Mfr # 2621
Zoro # G5268746
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Drive Size 3/4"
- Size 3/4"
- Material Chrome-Molybdenum Alloy Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2621
- Zoro # G5268746
- UPC # 729440469634
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Size | 3/4" |
Details
Item | Socket Set |
Number of Pieces | 1 |
Material | Chrome-Molybdenum Alloy Steel |
SAE or Metric | SAE |
Description
Stud Setter,3/4 In.Dx3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A5)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- TOOLPRO 3 in Corner Roller and Applicator (TP07020)
- GREY PNEUMATIC 1/2" Drive Spindle Nut Set, 5 pcs (1705SN)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- Grey Pneumatic Socket Sets