Shop All Universal Sockets
Grey Pneumatic
3/4" Drive Socket 34mm
Mfr # GP3034UM
Zoro # G602017519
product price: $55.54
/ea
$55.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 34mm
- Type Universal Imapct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3034UM
- Zoro # G602017519
- UPC # 729440471590
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 34mm |
Details
Item | Socket |
Type | Universal Imapct |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Drop Forged Anvil 20Kg - 44 Lbs (DFA-20)
- PRO-GRADE TOOLS Tamper Proof Torx Socket, 3/8"Dr., T55 (12954)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- Grey Pneumatic Universal Sockets