Shop All Universal Sockets
Grey Pneumatic
3/4" Drive Socket 1"
Mfr # GP3032U
Zoro # G102017941
product price: $49.31
/ea
$49.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1"
- Type Universal Imapct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3032U
- Zoro # G102017941
- UPC # 729440471477
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Socket Size | 1" |
Details
Item | Socket |
Type | Universal Imapct |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- DASCO PUNCH DRIFT 9X3/16"" (603-0)
- 3M Rocker Panel Coating 21Oz Can (MMM8889)
- STARRETT Radius Gage (167-1/32)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC 1/2" Drive Socket 1-1/4" (GP2040UD)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- KO-KEN Universal Socket 17mm 6 Point 69.5mm 1/2 Sq. Drive (14440M-17)
- Grey Pneumatic Universal Sockets