Shop All Socket Sets
Grey Pneumatic
3/4" Drive Metric, 8 pcs
Mfr # 72165M
Zoro # G5273628
product price: $2,562.37
/ea
Free Shipping & Returns
$2,562.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/4"
- Impact Rated No
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72165M
- Zoro # G5273628
- UPC # 729440493813
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Measurement Type | Metric |
Impact Rated | No |
Number of Pieces | 8 |
Description
Socket,3/4 In.D,D Metric,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- GEARWRENCH 3/8" Drive Wobble Extension 12" (81249)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DUO 12 (GP82222)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P (GP82622)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54110)
- Grey Pneumatic Sockets & Ratchets