Shop All Socket Sets
Grey Pneumatic
3/4" Drive Metric, 8 pcs
Mfr # 72160M
Zoro # G5273619
product price: $2,523.99
/ea
Free Shipping & Returns
$2,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Drive Size 3/4"
- Impact Rated No
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72160M
- Zoro # G5273619
- UPC # 729440493806
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 8 |
Item | Torx Socket Set |
Impact Rated | No |
Measurement Type | Metric |
Description
Socket,3/4 In.D,Standard Metric,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 330' Laser Distance Meter (48-22-9803)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- POWERBUILT 3/8" Drive 9/16" 12Pt Socket (641005)
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- Grey Pneumatic Sockets & Ratchets