Shop All Socket Sets
Grey Pneumatic
3/4" Drive Metric, 10 pcs
Mfr # 72170M
Zoro # G5273515
product price: $2,988.99
/ea
Free Shipping & Returns
$2,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Impact Rated No
- Number of Pieces 10
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 72170M
- Zoro # G5273515
- UPC # 729440493820
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Impact Rated | No |
Item | Socket Set |
Number of Pieces | 10 |
Measurement Type | Metric |
Description
Socket,3/4 In.D,Fraction Metric Set,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- OTC 3/4 in Drive, 4-3/8" 8 pt SAE Socket, 8 Points (1917)
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-1/2 SS300 PL (DTPS-0250-1500)
- HUSQVARNA Floor Saw 11.5Hp, 20 in. No Tank (FS 413)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- GREY PNEUMATIC SKT SET 1/2" DR STAND UNIV LNGTH FRACT (GP1314U)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- PROTO 1/2 in Drive Socket Set SAE 41 Pieces 3/8 in to 1 in , Chrome (J54141ST)
- Grey Pneumatic Sockets & Ratchets