Shop All Socket Sets
Grey Pneumatic
3/4" Drive Master Set, 29 pcs
Mfr # 72155M
Zoro # G5288090
Free Shipping & Returns
$2,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Impact Rated No
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 72155M
- Zoro # G5288090
- UPC # 729440493790
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Master Set |
Impact Rated | No |
Number of Pieces | 29 |
Description
Master Set,3/4 In.D,D Fraction,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- FOWLER mini-Mag Protractor (544224501)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714M)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- Grey Pneumatic Sockets & Ratchets