Shop All Socket Sets
Grey Pneumatic
3/4" Drive Master Set, 29 pcs
Mfr # 72150M
Zoro # G5288109
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Pieces 29
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 72150M
- Zoro # G5288109
- UPC # 729440493783
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Pieces | 29 |
Impact Rated | No |
Item | Master Set |
Description
Master Set,3/4 In.D,12pt.,Fraction,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pin Extraction Removal Tool Kit, Front Release, Contact Size 12, 16, 20, Number of Pieces 3 (KR-260)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- INSIZE Dial Caliper (1312-150A)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC SKT SET 1/2" DR 22 PC FRACTIONAL DUO 6P (GP82622)
- GREY PNEUMATIC SKT SET 1/4" DR 14 SURFACE METRIC IM (GP9712UM)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep Metric Socket Set (CSAS11N)
- Grey Pneumatic Sockets & Ratchets