Shop All Impact Sockets
Grey Pneumatic
3/4" Drive Impact Socket Chrome plated
Mfr # 3927M
Zoro # G5274510
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 3927M
- Zoro # G5274510
- UPC # 729440474577
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.94" |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Finish | Chrome plated |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,27mm,3/4"D,Impact,Hex Male,Blk |
Description
Socket,27mm,3/4 In.D,Impact,Hex Male,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1In (600007CF)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LXG7)
- DEWALT Mud Pan, Stainless Steel, 12 (DXTT-2-332)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3917M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1916F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4313S)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J07521)
- Grey Pneumatic Impact Sockets